King Bros

Series 1500 1-1/4 in. PVC Socket Check Valve

Part #KKSC1250SH  |  Manufacturer Part #KSC-1250-S

Valve Size:

1-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Series 1500

End Connection 1: Socket

End Connection 2: Socket

End Connections: Socket

Installation Type: Vertical Mount

Length: 5-1/8 in

Material: Plastic

Material Type: PVC

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 61

Pressure Class: 125#

Recommended Valve Application: Water

UL Listed: No

Valve Body Style: Swing

Valve Size: 1-1/4 in

Valve Type: Check Valve

Width: 3-1/2 in