1-23/25 in. Whirlpool Lug in Yellow
DryConn® 1-23/25 in. Whirlpool Lug in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- DryConn®
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Depth:
- 1-7/50 in
- Height:
- 1-93/100 in
- Length:
- 1-23/25 in
- Material:
- Plastic
- Package Quantity:
- Piece of 5
- Product Type:
- Lug
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 50V
- Weight:
- 9.6 oz
- Width:
- 1-31/50 in