DESCRIPTION

  • For outdoor/irrigation use
  • Max temperature 105 C (221 F)
  • Max voltage 600V
  • UL 50 tested for water and raintight applications
  • UL listed and CSA certified

King Innovation 60 x 33 in. Tub and Shower with Right Hand Drain

KIN61135

Width:

SPECIFICATIONS

Width
7/8 in

Starting at
Call for Pricing
  • QUANTITY