DESCRIPTION

  • For outdoor/irrigation use
  • Max temperature 105°C (221° F)
  • Max voltage 600V
  • UL 50 tested for water and raintight applications
  • UL listed and CSA certified

King Innovation 60 x 35 in. Tub and Shower with Left Hand Drain

K61335

Volts:

SPECIFICATIONS

Volts
600V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY