600V Outdoor irrigation Wire Connector

Part #K61235  |  Item #3812626  |  Manufacturer Part #61235

Call for Pricing EACH

Volts:

600V
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: [Black, Grey]

Fitting Size 1: 1-19/64 in

Fitting Size 2: 43/64 in

Fitting Sizes: 1-19/64 in x 43/64 in

Height: 67/100 in

Length: 1-3/10 in

Material: Copper

UL Listed: Yes

Volts: 600V