600V 8 ga Darkwood Wire Nut in Blue

You last purchased this on
 
King Innovation

DryConn® 600V 8 ga Darkwood Wire Nut in Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
King Innovation

DryConn® 600V 8 ga Darkwood Wire Nut in Blue

  • Fast #
  • Part #K10999
  • Item #4719320
  • Manufacturer Part #10999
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Blue Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • UL 486D listed, 600V rated
  • Waterproof and corrosion proof
  • For use in pole lighting, high corrosion areas, traffic control loops, underpass lighting, outdoor facility lighting
  • 1 -step installation with no twisting required
  • Requires Certification

Documents


Specifications

Collection:
DryConn®
Color Finish Name:
Blue
Package Quantity:
Pack of 8
UL Listed:
UL 486D
Volts:
600V
Wire Gauge (AWG):
6-14 AWG