600V Direct Bury Splice Kit

You last purchased this on
 
King Innovation

DryConn® 600V Direct Bury Splice Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
King Innovation

DryConn® 600V Direct Bury Splice Kit

  • Fast #
  • Part #K63615
  • Item #4717839
  • Manufacturer Part #63615
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Blue Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
DryConn®
Color Finish Name:
Blue
UL Listed:
Yes
Volts:
600V
Wire Gauge (AWG):
10-22 AWG