DESCRIPTION

King Innovation Male Pipe Thread Lateral Linear Drain

K23167

Fitting Sizes:

SPECIFICATIONS

End Connection 1
MPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Material
Plastic
Material Type
Polyethylene

Starting at
Call for Pricing
  • QUANTITY