16 oz. FWT Fluorescent Dye Tracer Liquid in Red
Bright Dyes® 16 oz. FWT Fluorescent Dye Tracer Liquid in Red
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Tracing, Leak Detection
- Collection:
- Bright Dyes®
- Color Finish Name:
- Red
- NSF:
- NSF 60
- NSF Certified:
- Yes
- Size:
- 16 oz
- Tool Type:
- Tracing Compound