20 gal Water Tracer Dye

You last purchased this on
 
Kings Cote Chemicals

Bright Dyes® 20 gal Water Tracer Dye

This product requires certification to purchase.
You last purchased this on
 
Kings Cote Chemicals

Bright Dyes® 20 gal Water Tracer Dye

  • Fast #
  • Part #K101105
  • Item #4542104
  • Manufacturer Part #101105
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Rapid complete dye release
  • Preferred by professionals for visual detection
  • Unique, high quality formulations
  • Fluorescent Yellow/Green
  • For use in storm and sewer drains, septic, cooling and plumbing systems
  • Dissolve time is 5-8 minutes
  • Requires Certification

Specifications

Application:
Flow Studies, Leak Detection, Septic Testing
CARB OTC LEED Compliant:
No
Collection:
Bright Dyes®
Color Finish Name:
Blue
IAPMO Listed -:
No
NSF:
NSF 61
NSF Certified:
Yes
Package Quantity:
Pack of 200
Size:
20 gal
Tool Type:
Tracing Compound
Type:
Tablet
UL Listed:
No