1 Hole Stainless Steel Double Bowl Top Mount Stainless Steel Kitchen Sink in Satin Stainless Steel

This product has been replaced by

Kingsford Satin *CVR* DYT SINK
Dayton 33 in x 22 in 1 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in Satin
Manufacturer Part #DW50233221
You last purchased this on
 
Kingsford

Dayton® 1 Hole Stainless Steel Double Bowl Top Mount Stainless Steel Kitchen Sink in Satin Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Kingsford Satin *CVR* DYT SINK
Dayton 33 in x 22 in 1 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in Satin
Manufacturer Part #DW50233221
Kingsford

Dayton® 1 Hole Stainless Steel Double Bowl Top Mount Stainless Steel Kitchen Sink in Satin Stainless Steel

  • Fast #
  • Part #KKW50233221
  • Item #4220281
  • Manufacturer Part #KW50233221
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • 300 SERIES STAINLESS STEEL: Designed for everyday use.
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.3
Application:
Multi-Family
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.4
Collection:
Dayton®
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin
Depth:
6-1/16 in
Drain Location:
Center, Center
Drain Opening:
3-1/2 in
Gauge (metal):
23 ga
Hardware Included:
Yes
Height:
6-1/16 in
IAPMO Listed -:
Yes
Length:
33 in
Material Type:
300
Number of Bowls:
2
Number of Holes:
1 Hole
Origin:
Domestic
Shape:
Rectangular
Side Spray:
No
Sink Bowl Size:
14 in x 15-3/4 in x 5-7/8 in
Sink Bowl Size, Center:
14 in x 15-3/4 in x 5-7/8 in
Sink Bowl Size, Left:
14 in x 15-3/4 in x 5-7/8 in
Sink Bowl Size, Right:
14 in x 15-3/4 in x 5-7/8 in
Sink Depth:
6-1/16 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
33 in x 22 in
Thickness:
0.0261 in
Weight:
10.5 lb
Width:
22 in