33 x 22 in. 4 Hole Stainless Steel Double Bowl Self-Rimming or Drop-in Kitchen Sink with Center Drain in Satin Stainless Steel

You last purchased this on
 
Kingsford

Kingsford 33 x 22 in. 4 Hole Stainless Steel Double Bowl Self-Rimming or Drop-in Kitchen Sink with Center Drain in Satin Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kingsford

Kingsford 33 x 22 in. 4 Hole Stainless Steel Double Bowl Self-Rimming or Drop-in Kitchen Sink with Center Drain in Satin Stainless Steel

  • Fast #
  • Part #KKW10233224
  • Item #4006286
  • Manufacturer Part #KW10233224
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • 300 SERIES STAINLESS STEEL: Designed for everyday use.
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.3
Application:
Multi-Family
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.4
Collection:
Kingsford
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin
Depth:
6-1/16 in
Drain Location:
Center, Center
Drain Opening:
3-1/2 in
Faucet Center Size:
12 in
Gauge (metal):
23 ga
Hardware Included:
Yes
Height:
6-1/16 in
IAPMO Listed -:
Yes
Length:
33 in
Material Type:
300
Number of Bowls:
2
Number of Holes:
4 Hole
Origin:
Domestic
Shape:
Rectangular
Side Spray:
No
Sink Bowl Size:
14 in x 15-3/4 in x 5-7/8 in
Sink Bowl Size, Center:
14 in x 15-3/4 in x 5-7/8 in
Sink Bowl Size, Left:
14 in x 15-3/4 in x 5-7/8 in
Sink Bowl Size, Right:
14 in x 15-3/4 in x 5-7/8 in
Sink Depth:
6-1/16 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
33 in x 22 in
Thickness:
0.0261 in
Weight:
10.5 lb
Width:
22 in