DESCRIPTION

  • Raised faucet deck
  • Underside is undercoated on bottom of sink only

Kingsford SS Sink 2-Bowl Stainless Steel Kitchen Sink

KK23322

Faucet Installation:

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
14 in x 15-3/4 in x 5-7/8 in
CSA Certified
CSA B45.4
Center Size
4 in
Color Finish
Satin
Color Finish Category
Stainless Steel
Depth
6-1/6 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
3 Hole
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
33 in x 22 in
Sink Size Range
31 in - 35 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS