1 Hole Stainless Steel Double Bowl Self-Rimming and Drop-in Kitchen Sink in Satin Stainless Steel
This product has been replaced by
Manufacturer Part #D233221
Kingsford 1 Hole Stainless Steel Double Bowl Self-Rimming and Drop-in Kitchen Sink in Satin Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
- DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
- ADA COMPLIANT: Product is ADA compliant when properly installed.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
- MADE IN THE USA: This Elkay product is proudly made in the USA.
- QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
- 300 SERIES STAINLESS STEEL: Designed for everyday use.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Multi-Family
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4
- Collection:
- Kingsford
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Depth:
- 6-1/16 in
- Drain Location:
- Center, Center
- Drain Opening:
- 3-1/2 in
- Faucet Connection:
- NPT, Female
- Faucet Material:
- Brass
- GSA Approved:
- No
- Gauge (metal):
- 23 ga
- Handle Type:
- Wristblade
- Hardware Included:
- Yes
- Height:
- 6-1/16 in
- IAPMO Listed -:
- Yes
- Length:
- 33 in
- Material Type:
- 301
- Number of Bowls:
- 2
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Shape:
- Rectangular
- Side Spray:
- No
- Sink Bowl Size:
- 15-3/4 in x 14 in x 5-7/8 in
- Sink Bowl Size, Center:
- 14 in x 15-3/4 in x 5-7/8 in
- Sink Bowl Size, Left:
- 14 in x 15-3/4 in x 5-7/8 in
- Sink Bowl Size, Right:
- 15-3/4 in x 14 in x 5-7/8 in
- Sink Depth:
- 6-1/16 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 33 in x 22 in
- Spout Reach:
- 8-1/2 in
- Spout Type:
- Bucket Hook
- Style:
- Traditional
- Thickness:
- 0.0261 in
- Weight:
- 10.5 lb
- Width:
- 22 in