24000 BTU Fireplace Decorative Top Flue
24000 BTU Fireplace Decorative Top Flue
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The design of these stoves allows for a completely sealed system that does not compromise the inside air quality of your home
- It also lets you vent a product horizontally (great for when an appliance is installed on an outside wall)
- Coaxial vent system of a pipe inside a pipe (generally 4"/7") the inside pipe is for exhaust while the outer pipe brings in outside air for combustion
- Dual burner with Realistic Flame Pattern
- A flame sensor that constantly monitors the pilot flame and provides 100% gas shut off if pilot is not sensed
- Millivolt valve system allows operation during a power failure with Hi/low heat and flame adjustment
- Direct vent appliances are usually limited to a length of 40' (with a maximum horizontal length of 20') that will allow an appliance to function properly
Specifications
- BTU:
- 24000
- Depth:
- 16-7/16 in
- Height:
- 37 in
- Vent Type:
- Direct Vent
- Width:
- 41-7/8 in