36 in. Direct Vent Gas Fireplace

Part #KHBZDV3624LP  |  Item #2370516  |  Manufacturer Part #HBZDV3624LP

Width:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Coaxial vent system of a pipe inside a pipe (generally 4"/7") the inside pipe is for exhaust while the outer pipe brings in outside air for combustion
  • The design of these stoves allows for a completely sealed system that does not compromise the inside air quality of your home
  • It also lets you vent a product horizontally (great for when an appliance is installed on an outside wall)
  • Direct vent appliances are usually limited to a length of 40ft (with a maximum horizontal length of 20ft) that will allow an appliance to function properly
  • Millivolt valve system allows operation during a power failure with Hi/low heat and flame adjustment
  • Dual burner with Realistic Flame Pattern
  • A flame sensor that constantly monitors the pilot flame and provides 100% gas shut off if pilot is not sensed
  • Top Flue Venting
  • Listed for USA/Canada
  • Dual Burners

Specifications

BTU: 22000

Depth: 16-7/16 in

Height: 34-13/16 in

Vent Type: Direct Vent

Width: 36 in