39-3/8 in. Zero Clearance Clean View Vent Free Firebox with Pull Screen
39-3/8 in. Zero Clearance Clean View Vent Free Firebox with Pull Screen
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Depth:
- 20-3/16 in
- Height:
- 37-1/4 in
- Vent Type:
- Vent Free
- Width:
- 39-3/8 in