DESCRIPTION

  • 7" Diameter x 48"
  • For use with Direct Vent Stoves
  • Use for Vertical Installations

Kingsman 48 in. Galvanized Pipe

KZDV48GP

Diameter:

SPECIFICATIONS

Diameter
7 in
Length
48 in

Starting at
Call for Pricing
  • QUANTITY