DESCRIPTION

  • Choose from a variety of decorative options to create your own distinctive appearance and be assured of complete safety, comfort and long lasting value from a manufacturer of wood and gas fireplaces with more than 30 years of experience
  • Coaxial vent system of a pipe inside a pipe (generally 4"/7") the inside pipe is for exhaust while the outer pipe brings in outside air for combustion
  • Direct vent appliances are usually limited to a length of 40ft (with a maximum horizontal length of 20ft) that will allow an appliance to function properly
  • Enjoy the elegance and warmth of glowing embers and dancing flames around our seven piece oak log set It is sure to be the focal point of your home
  • Here is a fireplace that has fully sealed combustion chamber with no pollution spillage to depreciate the indoor air quality of your home
  • Hi/low Millivolt valve system, will operate during power failures
  • It also lets you vent a product horizontally (great for when an appliance is installed on an outside wall)
  • Mobile home, Bedroom and Bed Sitting Room approved
  • Pan burner, with realistic campfire burn
  • The design of these stoves allows for a completely sealed system that does not compromise the inside air quality of your home

Kingsman Direct Vent Fireplace Heater Rated Natural Gas

KZDV3318N

BTU:

SPECIFICATIONS

BTU
18000
Vent Type
Direct Vent

Starting at
Call for Pricing
  • QUANTITY