DESCRIPTION
- A flame sensor that constantly monitors the pilot flame and provides 100% gas shut off if pilot is not sensed
- Coaxial vent system of a pipe inside a pipe (generally 4"/7") the inside pipe is for exhaust while the outer pipe brings in outside air for combustion
- Direct vent appliances are usually limited to a length of 40' (with a maximum horizontal length of 20') that will allow an appliance to function properly
- Dual Burners
- Dual burner with Realistic Flame Pattern
- Electronic Ignition
- It also lets you vent a product horizontally (great for when an appliance is installed on an outside wall)
- Millivolt valve system allows operation during a power failure with Hi/low heat and flame adjustment
- The design of these stoves allows for a completely sealed system that does not compromise the inside air quality of your home
- Top Flue Venting
Kingsman Fireplace Decorative Top Flue Electric Igniter
KHBZDV3624NE
BTU:
SPECIFICATIONS
- ANSI Specifications
- ANSI Z21.88
- BTU
- 24000
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday