DESCRIPTION

  • A flame sensor that constantly monitors the pilot flame and provides 100% gas shut off if pilot is not sensed
  • Coaxial vent system of a pipe inside a pipe (generally 4"/7") the inside pipe is for exhaust while the outer pipe brings in outside air for combustion
  • Direct vent appliances are usually limited to a length of 40' (with a maximum horizontal length of 20') that will allow an appliance to function properly
  • Dual burner with Realistic Flame Pattern
  • It also lets you vent a product horizontally (great for when an appliance is installed on an outside wall)
  • Millivolt valve system allows operation during a power failure with Hi/low heat and flame adjustment
  • The design of these stoves allows for a completely sealed system that does not compromise the inside air quality of your home

Kingsman Fireplace Decorative Top Flue Milli Volt

KHBZDV3624N

Width:

SPECIFICATIONS

Depth
16-7/16 in
Height
34-81/100 in
Width
36 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY