Plastic Toe-Tap Drain in Matte Black

You last purchased this on
 
Kingston Brass

Trimscape Plastic Toe-Tap Drain in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kingston Brass

Trimscape Plastic Toe-Tap Drain in Matte Black

  • Fast #
  • Part #KDTT5302A0
  • Item #8194391
  • Manufacturer Part #DTT5302A0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • Toe touch drain for easy operation
  • Includes threaded adapter bushing, strainer, overflow plate and bath shoe
  • High quality zinc alloy and ABS construction
  • Threaded adapter bushing fits 1-1/2" and 1-3/8" drain shoe sizes
  • Fits standard 1-1/2" NPSM threaded drains
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Trimscape
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Connection Type:
NPSM
Drain Body Material:
Plastic
Drain Body Material Type:
ABS
Drain Diameter:
2 in
Fits Pipe Size:
1-1/2 in
Height:
2-1/4 in
IAPMO Listed -:
No
Material:
Plastic
Product Type:
Toe-Tap Conversion Kit
Style:
Traditional
Trim Only:
Yes
WaterSense Labeled:
No
Weight:
0.64 lb
Width:
3-13/100 in