Kingston *CVR* 8 60W C *KINGST LGHT OLBR
Part #HUD7024OB | Item #4885102 | Manufacturer Part #7024-OB
Product Details
- Crisp square-tube construction and neatly tailored fabric shades give Kingston its distinctive élan
- Rare for the more intensive manufacturing process that square lighting requires, this collection showcases our commitment to impeccable design
- The tapered cut of Kingston’s shade gives contrast to the cubic elements, while its navy pinstripe accentuates the fixtures’ sleek horizontal steps
- Clip Shade Attachment
Specifications
Bulb Type: Incandescent
Collection: Kingston
Color Finish: Old Bronze
Color Finish Category: Bronze Tones
ETL Listed: No
Height: 20 in
Installation Type: Ceiling Mount
Length: 24 in
Light Bulb Base Type: Candelabra E-12
Light Bulb Shape Code: A19
Lighting Direction: Ambient Lighting
Lighting Style: Traditional
Material: [Metal, Faux Silk]
Number Of Lights: 8
UL Listed: Yes
Volts: 120V
Watts: 60
Width: 24 in
Entire Collection
-
Starting at $27.89
-
Starting at $55.06
-
Starting at $26.79
-
Starting at $56.01
-
Starting at $55.06
-
Starting at $28.99