DESCRIPTION

Kipco Angle Fire Department Connection

KK09101

Fitting Sizes:

SPECIFICATIONS

Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in x 2-1/2 in
Valve Size
4 in

Starting at
Call for Pricing
  • QUANTITY