Slip Plastic Nut, Washer and Gasket

You last purchased this on
 
Kirkhill

Slip Plastic Nut, Washer and Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kirkhill

Slip Plastic Nut, Washer and Gasket

  • Fast #
  • Part #KW309P100
  • Item #7216874
  • Manufacturer Part #W-309P-100
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Diameter - Inside 1:
1-1/4 in
Diameter - Outside:
1-1/2 in
End Connection 1:
Slip
End Connections:
Slip
FM Approved:
No
Faucet Part Type:
Nuts, Washers, Gaskets
GSA Approved:
No
IAPMO Listed -:
No
Material:
Plastic
Material Type:
Polyethylene
NSF Certified:
No
UL Listed:
No