Snap-On Seat Disc in Black
Snap-On Seat Disc in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- American Standard No. 5 New Style Flush Valve
- CARB OTC LEED Compliant:
- No
- IAPMO Listed -:
- No
- Product Type:
- Snap-On Seat Disc
- WaterSense Labeled:
- No