1/2 in. Brass Bibb Seat
1/2 in. Brass Bibb Seat
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Faucet Part Type:
- Bibb Seat
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 5/16 in
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No