2 in. Rubber Stopper in White
2 in. Rubber Stopper in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Part Type:
- Stopper
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 2 in
- Material:
- Rubber
- NSF Certified:
- No