1-1/8 x 11/16 in. Escutcheon Holder in Chrome-Plated For Union Brass Faucets

You last purchased this on
 
Kissler

1-1/8 x 11/16 in. Escutcheon Holder in Chrome-Plated For Union Brass Faucets

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kissler

1-1/8 x 11/16 in. Escutcheon Holder in Chrome-Plated For Union Brass Faucets

  • Fast #
  • Part #K390324
  • Item #7500396
  • Manufacturer Part #39-0324
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Union Brass Faucets
CARB OTC LEED Compliant:
No
FM Approved:
No
GSA Approved:
No
IAPMO Listed -:
No
Length:
1-1/8 in
NSF Certified:
No
UL Listed:
No