5/8 x 1-1/2 in. Union Brass Nipple

You last purchased this on
 
Kissler

5/8 x 1-1/2 in. Union Brass Nipple

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kissler

5/8 x 1-1/2 in. Union Brass Nipple

  • Fast #
  • Part #K430324
  • Item #7500398
  • Manufacturer Part #43-0324
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
FM Approved:
No
GSA Approved:
No
IAPMO Listed -:
No
Length:
1-1/2 in
NSF Certified:
No
UL Listed:
No