DESCRIPTION

  • American Standard ceramic cartridge
  • Twenty pt 8-37

Kissler Amarilis American Standard Cartridge

K114307

Length:

SPECIFICATIONS

ADA Compliant
No
Collection
Amarilis
Length
2-1/8 in
Material
Ceramic

Starting at
Call for Pricing
  • QUANTITY