DESCRIPTION

  • Fits gerber

Kissler Brass Bibb Seat

K550652

Fitting Sizes:

SPECIFICATIONS

ADA Compliant
No
Fitting Size 1
5/8 in
Fitting Sizes
5/8 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY