Trip Lever in Polished Chrome
Deluxe Trip Lever in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Deluxe model
- Packaged in a bag
- Deluxe brass arm with chrome polished handle
Specifications
- Collection:
- Deluxe
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Type:
- Lever
- Length:
- 9 in
- WaterSense Labeled:
- No