DESCRIPTION

Kissler Hot & Cold Handle

K7990282

Handle Type:

SPECIFICATIONS

ADA Compliant
No
Handle Material
Metal
Handle Type
Cross
Material
Metal
Number of Handles
Two Handle

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY