This product requires certification to purchase.

You last purchased this on
 
Kissler

  • Fast #
  • Part #K550602
  • Item #8466
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kissler

  • Fast #
  • Part #K550602
  • Item #8466
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Faucet Part Type:
Bibb Seat
Fitting Size 1:
21/32 in
Fitting Sizes:
21/32 in
Height:
3/8 in
Material:
Brass