DESCRIPTION

  • 16 pt 8-12
  • Kohler compression stem is right-hand only
  • Packaged in a bag

Kissler Trend Tub and Shower Stem

K112505

Material:

SPECIFICATIONS

ADA Compliant
No
Length
4 in
Material
Metal

Starting at
Call for Pricing
  • QUANTITY