Metal Trim Shower Valve Rebuild Kit
Verve® Metal Trim Shower Valve Rebuild Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Clamshell packaging
- Price Pfister Verve shower/tub rebuild kit includes the following components: NY-6346, NY-6386, 42-0675, 43-6346, 55-0602, 71-0019, 99-1215
Specifications
- ADA Compliant:
- No
- Collection:
- Verve®
- Faucet Part Type:
- Repair Kit
- Material:
- Metal
- WaterSense Labeled:
- No