Kitchen Charm® 75 ft. Natural Spray Bottle

Part #GLX5016  |  Item #4441833  |  Manufacturer Part #MCD 5016

Size:

16 oz

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Graduated marks on the side of the bottle for accurate mixing
  • Use to mix and dispense cleaning chemicals
  • Holds 16 oz of cleaning product
  • FDA compliant
  • Conforms to Mil Spec Mil-S-45180 D

Specifications

Collection: Kitchen Charm®

Length: 75 ft

Product Type: Spray Bottle

Size: 16 oz

Width: 11-9/10 in