Kitchenaid

36 in. 1200 cfm Wall Mount Canopy Hood (Less Blower) in Stainless Steel

Part #KKXW97YSS  |  Manufacturer Part #KXW9736YSS

Width:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Threshold 108K BTU
  • Three-Speed Hidden Slide Control
  • Automatic Turn On
  • Two 175-Watt Food Warming Lamps
  • Three 50-Watt Halogen Lights
  • Dishwasher Safe Commercial-Style Baffle Filters

Specifications

ADA Compliant: No

Bulb Type: Halogen

CEC Compliant: For Sale in CA

CFM: 1200

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 25 in

Height: 32-3/8 in

Hood Vent Type: Canopy

Vent Type: External

Width: 36 in