DESCRIPTION

  • Reversible door

Kitchenaid Architect® 15 in. Built-In Ice Maker 25-3/8 in. Depth

KKUIC15PHZS

Color Finish

 

SPECIFICATIONS

Collection
Architect®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
25-3/8 in
Height
34-3/8 in
Installation Type
Built-in
Lead Law Compliant
Yes
Width
14-7/8 in

Starting at
Call for Pricing
  • QUANTITY