Kitchenaid

17-7/8 in. 35 lbs. Built-In Ice Maker in White

Part #KKUIS18PNZW  |  Manufacturer Part #KUIS18PNZW

Color/Finish: White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Clear Ice Technology
  • Factory-Installed Drain Pump
  • Integrated Filter
  • Max Ice
  • Drop-Down Door
  • Freestanding or Built-In Installation
  • Three-Year Limited Warranty

Lead Law Compliant

Documents

Specifications

Capacity: 35 lbs

Color Finish: White

Color Finish Category: Whites

Depth: 25-5/8 in

Height: 34-3/8 in

Lead Law Compliant: Yes

Material: Stainless Steel

Power Source: Electric

Width: 17-7/8 in