DESCRIPTION
- Adjustable Spill Resistant Shelves
- Exterior Ice and Water Dispenser
- Five-Door Configuration
- Herb Storage
- LED Lighting
- Preserva® Food Care System
- Professionally-Inspired Design
- SatinGlide® Crispers
- Three-Tier Freezer Drawer with Storage Divider
- Two Soft-Close Drawers
Kitchenaid 18.15 cf Multi-Door Freestanding Refrigerator with Platinum Interior Design
KKRMF706E
Color Finish
SPECIFICATIONS
- ADA Compliant
- Yes
- CEC Compliant
- For Sale in CA
- Color Finish
- Stainless Steel
- Color Finish Category
- Stainless Steel
- Depth
- 36-1/4 in
- Energy Star Compliant
- No
- Height
- 70-1/8 in
- Installation Type
- Freestanding
- Lead Law Compliant
- Yes
- Power Source
- Electric
- UL Listed
- No
- Width
- 36 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday