36 in. 18.15 cu. ft. French Door Refrigerator in Stainless Steel/Grey
This product has been replaced by
Manufacturer Part #KRMF706ESS
36 in. 18.15 cu. ft. French Door Refrigerator in Stainless Steel/Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Preserva® Food Care System
- Herb Storage
- Five-Door Configuration
- SatinGlide® Crispers
- Three-Tier Freezer Drawer with Storage Divider
- LED Lighting
- Professionally-Inspired Design
- Two Soft-Close Drawers
- Exterior Ice and Water Dispenser
- Adjustable Spill Resistant Shelves
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 25.8 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel/Grey
- Control Type:
- Electronic Touch
- Depth:
- 36-1/4 in
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 7.61 cu ft cu ft
- Height:
- 70-1/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 5
- Refrigerator Capacity (Cu Ft):
- 18.15 cu ft
- Refrigerator Type:
- French Door
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 36 in