DESCRIPTION

Kitchenaid 23-3/4 in. 3.1 cf Built-In Electric Single Oven with True Convection

KKOSC504E

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
40
Capacity
3.1 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
25-3/4 in
Height
29 in
Power Source
Electric
UL Listed
Yes
Volts
240V
Width
23-3/4 in

Starting at
Call for Pricing
  • QUANTITY