23-3/4 in. 5.1 cu. ft. Undercounter Refrigerator in Stainless Steel
23-3/4 in. 5.1 cu. ft. Undercounter Refrigerator in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Auto-light interior LED lighting is proximity-activated making it easy to find items inside the unit without having to open the door, one or two rows of LED top mounted lights slowly illuminate when approaching the unit, and gradually turn off when not needed
- UV-protected thermal glass door - filters UV rays to help protect wine and other beverages from premature aging
- Undercounter refrigerator
- Built-In or Freestanding Installation
- Touch Controls
- Glass shelf/shelves with metal trim
- Stainless Steel Cabinet and Base Grille
- UV-Protected Thermal Glass Door
- Over-Temp Alarm
- Door Alarm
Specifications
- ADA Compliant:
- No
- AMP:
- 15, 20
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- No
- Capacity:
- 5.1 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electronic Touch
- Depth:
- 26-3/4 in
- Energy Star Compliant:
- No
- Height:
- 35-1/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Number of Shelves:
- 3
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 5.1 cu ft
- Refrigerator Type:
- Undercounter, Full Refrigerator
- Volts:
- 115V
- Width:
- 23-3/4 in