23-3/4 in. 46 Bottles Wine Cooler in Stainless Steel
This product has been replaced by
Manufacturer Part #KUWL214KSB
23-3/4 in. 46 Bottles Wine Cooler in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 46 Wine bottle capacity - provides large capacity to easily chill and display a full selection of wines
- UV-Protected thermal glass door - filters up rays to help protect wine and other beverages from premature aging
- Two temperature-controlled zones - allows for two temperature zones to chill both whites and reds at their optimal temperatures to help preserve the flavor and integrity of individual wines
- Built-In or Freestanding Installation
- Touch Controls
- SatinGlide® Wood-Front racks
- The top zone adjusts from 42-54 deg F for whites while the lower zone can be set from 42-64 deg F for reds
- Two temperature-controlled zones (for wine cellar) - allows for two temperature zones to chill both whites and reds at their optimal temperatures to help preserve the flavor and integrity of individual wines
- Door Alarm
- Over-Temp Alarm
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Application:
- Wine Storage
- CEC Compliant:
- For Sale in CA
- Capacity:
- 46 Bottles
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Depth:
- 26-3/4 in
- Energy Star Compliant:
- No
- Height:
- 35-1/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Maximum Temperature:
- 64
- Number of Shelves:
- 6
- Power Source:
- Electric
- Refrigerator Type:
- Wine Coolers
- Smart Home Enabled:
- No
- Temperature Range:
- 42 to 64 Deg F
- Volts:
- 115V
- Width:
- 23-3/4 in