23-3/4 in. 5.1 cu. ft. Undercounter Refrigerator in Stainless Steel
23-3/4 in. 5.1 cu. ft. Undercounter Refrigerator in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Auto-Light Interior LED Lighting
- Professionally-Inspired Design
- Capacity 5.1 Cu. Ft.
- Built-In or Freestanding Installation
- Touch Controls
- Glass shelf/shelves with metal trim
- Stainless Steel Cabinet and Base Grille
- UV-Protected Thermal Glass Door
- Over-Temp Alarm
- Door Alarm
Specifications
- ADA Compliant:
- No
- AMP:
- 15, 20
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electronic Touch
- Depth:
- 26-3/4 in
- Energy Star Compliant:
- No
- Height:
- 35-1/8 in
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Number of Shelves:
- 3
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 5.1 cu ft
- Refrigerator Type:
- Undercounter, Full Refrigerator
- Temperature Range:
- 32 to 42 Deg F
- Volts:
- 115V
- Width:
- 23-3/4 in