23-7/8 in. 16 Place Settings Dishwasher in Printshield™ Stainless Steel

You last purchased this on
 
KitchenAid

23-7/8 in. 16 Place Settings Dishwasher in Printshield™ Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KitchenAid

23-7/8 in. 16 Place Settings Dishwasher in Printshield™ Stainless Steel

  • Fast #
  • Part #KKDTM604KPS
  • Item #8193757
  • Manufacturer Part #KDTM604KPS
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Printshield Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Capacity:
16 Place Settings
Color Finish Category:
Stainless Steel
Color Finish Name:
Printshield™ Stainless Steel
Control Type:
Touchpad
Decibel Rating (dB):
44 dB
Depth:
24-3/4 in
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
33-1/2 in
Installation Type:
Built-in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Stainless Steel
NSF Certified:
Yes
Number of Cycles:
5
Smart Home Enabled:
No
Volts:
120V
Width:
23-7/8 in