Kitchenaid

23-7/8 in. Built-In Under-Counter Dishwasher in Stainless Steel

Part #KKDTM354DSS  |  Manufacturer Part #KDTM354DSS

Color/Finish: Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Clean Water Wash System
  • ProScrub™ Option
  • Professionally-Inspired Design
  • Advanced ProDry™ System
  • SatinGlide® Max Rails (Upper Rack)
  • Sliding Tines in the Lower Rack
  • Two Rows Fold-Down Tines in Upper Rack
  • Fold-Down Tines in the Lower Rack
  • Two Fold-Down Shelves with Stemware Holders (Nylon Coated Wire)
  • Utility Basket (Upper Rack)

Green

Lead Law Compliant

Specifications

ADA Compliant: No

CEC Compliant: For Sale in CA

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Decibel Rating dB : 43 dB

Depth: 27-1/2 in

Energy Star Compliant: Yes

Green: Energy Star, Yes

Height: 34-1/2 in

Lead Law Compliant: Yes

NSF Certified: No

UL Listed: No

Width: 23-7/8 in