• Cart

DESCRIPTION

  • Full-Extension Self-Close Custom Temperature-Controlled Pantry Drawer
  • Full-Extension Self-Close FreshSeal™ Crispers
  • Full-Extension Self-Close Pull Out Tray in Premium Wood Finish
  • In-Door-Ice® System
  • Panoramic LED Lighting
  • Platinum Interior Design with Premium Wood Finish Accents
  • Preserva® Food Care System with Linear Compressor
  • Slide-Away Shelf
  • Three-Tier Self-Close Freezer Drawer with Extend-Freeze Setting
  • Under-Shelf Prep Zone

Kitchenaid 23.8 cf Freestanding Counter Depth and French Door Refrigerator

KKRFC704F

Color Finish

 

SPECIFICATIONS

CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
31-1/2 in
Energy Star Compliant
No
Height
71-7/8 in
Installation Type
Freestanding
Interior Light
Yes
Lead Law Compliant
Yes
Refrigerator Type
French Door
UL Listed
No
Width
35-13/16 in

Starting at
Call for Pricing
  • QUANTITY